Motion
LC800 M12 X 1.75

NEXEN GROUP
LC800 M12 X 1.75

Linear Coupling - For Use With Linear Control Systems, M12x18 mm Output Shaft, Axial Load 800 N Continuous, 1200 N Intermittent, -30 to 160 °F Temperature Range, 62 mm Input Shaft
MI ITEM #04067727
MFR #LC800 M12 X 1.75
Price$1,585.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LC800 M12 X 1.75

Linear Coupling - For Use With Linear Control Systems, M12x18 mm Output Shaft, Axial Load 800 N Continuous, 1200 N Intermittent, -30 to 160 °F Temperature Range, 62 mm Input Shaft
MI ITEM #04067727
MFR #LC800 M12 X 1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,585.45/each

Specifications

Dimensions

  • Axial Load
    800 N Continuous, 1200 N Intermittent
  • Input Shaft Diameter
    M12 X 24 mm in
  • Max Angular Misalignment
    1.5 °
  • Max Lateral Misalignment
    0.70 mm
  • Output Shaft Diameter
    M12x18 mm
  • Overall Diameter
    50 mm
  • Overall Length
    62 mm
  • Weight
    1.00 lbs

Details

  • Additional Details
    Typically used with linear actuators, motors, and precision guide rods.
  • For Use With Series
    Linear Control Systems
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • Series
    LC800
  • Temperature Range
    -30 to 160 °F
  • UPC_NO
    662284271929

Overview

Mfr description
976950 LC800 LINEAR COUPLING,M12
  • Provides zero backlash
  • Misalignment capabilities for precision linear applications
  • Compact with low inertia

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought