Motion
LC800 .438-20

NEXEN GROUP
LC800 .438-20

Linear Coupling - For Use With Linear Control Systems, .4375 in Output Shaft, Axial Load 500 N Continuous, 750 N Intermittent, -30 to 160 °F Temperature Range, 52 mm Input Shaft
MI ITEM #04067728
MFR #LC800 .438-20
List Price$1,618.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
LC800 .438-20

Linear Coupling - For Use With Linear Control Systems, .4375 in Output Shaft, Axial Load 500 N Continuous, 750 N Intermittent, -30 to 160 °F Temperature Range, 52 mm Input Shaft
MI ITEM #04067728
MFR #LC800 .438-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,618.27/each for your price

Overview

Mfr description
976951 LC800 LINEAR COUPLING,.43
  • Provides zero backlash
  • Misalignment capabilities for precision linear applications
  • Compact with low inertia

Specifications

  • Parts Category
    Adapters, Bushings & Couplings
  • For Use With Series
    Linear Control Systems
  • Output Shaft Diameter
    .4375 in
  • Series
    LC500
  • Axial Load
    500 N Continuous, 750 N Intermittent
  • Temperature Range
    -30 to 160 °F
  • Ratings
    CE, and RoHS
  • Overall Length
    52 mm
  • Overall Diameter
    42 mm
  • Input Shaft Diameter
    7/16 - 20 X 1.77 in in
  • Max Angular Misalignment
    1.5 °
  • Max Lateral Misalignment
    0.70 mm
  • Additional Details
    Typically used with linear actuators, motors, and precision guide rods.
  • Manufacturer Product Page
  • UPC_NO
    662284311878
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text