Overview
Mfr description
0306-N-08-SS
Specifications
- Adapter TypeBulkhead Lock Nut - Narrow
- End 1 StyleO-Ring Boss
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- MaterialStainless Steel
- Description Keyword1/2 in O-Ring Boss
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series0306
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data