Motion
KTX10-PP
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .625 in, Overall Width: 4.000 in, Load Capacity: 580lb
MI ITEM #04067791
MFR #KTX10-PP
Price$385.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Twin / Tandem Bearings, Shaft Diameter: .625 in, Overall Width: 4.000 in, Load Capacity: 580lb
MI ITEM #04067791
MFR #KTX10-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$385.52/each

Specifications

Dimensions

  • Outer Ring Width
    4.000 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    .625 in

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Closed
  • Load Capacity
    580 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Pillow Block Type
    Standard Block - Twin / Tandem Bearings
  • Series
    KTX

Overview

Mfr description
KTX10-PP MAX3 LINEAR ALIGNING TANDEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought