Overview
Mfr description
AFD30-02C
Specifications
- Filter TypeMicro Mist Separator
- Filter Rating0.01 µm
- Maximum Air Flow240 cfm
- Bowl OptionsPolycarbonate Bowl
- Port Size1/4 BSPT
- Maximum Operating Pressure145 psi
- Drain TypeAutomatic (Normally Closed)
- Oil Removal Capacity0.008 ppm
- Fluid CompAir
- Max Operating Temperature140 °F
- Body Size30
- Element Life2 yr
- Standards MetCE,CSA,JIS,UL
- Proof Pressure218 psi
- Overall Length57 mm
- Overall Width53 mm
- Overall Height170 mm
- Thread StandardRc
- Weight0.73 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data