Motion
HK5020B
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 20 mm Width, Open
MI ITEM #04067880
MFR #HK5020B
Price$31.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 50 mm Bore, 58 mm OD, 20 mm Width, Open
MI ITEM #04067880
MFR #HK5020B

Mfr description
HK5020B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.94/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    JR45x50x20
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK5020B is a drawn cup needle roller bearing with a 50 mm bore diameter, open closure type, open ends design, 58 mm outside diameter, 20 mm overall width, and 0.19 lbs weight, ideal for heavy-duty industrial equipment.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    6300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790212291

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)