Motion
SER-32
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Medium Duty, Set Screw Locking
MI ITEM #04068003
MFR #SER-32
Price$135.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 2 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Medium Duty, Set Screw Locking
MI ITEM #04068003
MFR #SER-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$135.88/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    1.1890 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590045938
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9740 lbf
  • Radial Static Load Capacity
    5850 lbf
  • Seal Type
    R-Seals
  • Series
    SER
  • UPC_NO
    1200106973126

Overview

Mfr description
SER211-32-A MOUNTED INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought