Motion
SSHF721-15K-B5-HS1-P23

BOSTON GEAR
SSHF721-15K-B5-HS1-P23

SSHF721 S/R Red. 15:1 Ratio, No Base, "H" Assy
MI ITEM #04068010
MFR #SSHF721-15K-B5-HS1-P23
Price$3,309.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF721-15K-B5-HS1-P23

SSHF721 S/R Red. 15:1 Ratio, No Base, "H" Assy
MI ITEM #04068010
MFR #SSHF721-15K-B5-HS1-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,309.33/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Dimensions
    7.62 x 5.94 x 6.69 in
  • Housing Height
    6.69 in
  • Housing Length
    7.62 in
  • Housing Width
    5.94 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    721
  • Maximum Output RPM
    116.700 @ 1750 rpm input
  • Maximum Output Torque
    968 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.4375 in
  • Ratio
    15:1

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Upc Number
    884107227702
  • Max Input Horsepower
    1.720 hp @ 1750 rpm
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Overhung Load Capacity
    700 lb
  • Reduction
    Single
  • Series
    700
  • Standards Met
    AGMA
  • UPC_NO
    884107227702

Overview

Mfr description
SSHF7210-15KC-B5-HS1-P23 STAINLESS WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought