Motion
SUC202-10
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, 1.2210 in Width, Medium Duty, Set Screw Locking
MI ITEM #04068023
MFR #SUC202-10
Your Price$165.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 5/8 in Bore Diam., 47 mm OD, 1.2210 in Width, Medium Duty, Set Screw Locking
MI ITEM #04068023
MFR #SUC202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.72/each(List $248.58)

Overview

Mfr description
UC202-10B-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.2210 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2320 lbf
  • Radial Static Load Capacity
    1128 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590386642
  • UPC_NO
    1200106973010
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought