Motion
SUC208-24
Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #04068024
MFR #SUC208-24
List Price$515.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-1/2 in Bore Diam., 3.1496 in OD, 1.9370 in Width, Medium Duty, Set Screw Locking
MI ITEM #04068024
MFR #SUC208-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.31/each for your price

Overview

Mfr description
UC208-24B-A MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.9370 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    5872 lbf
  • Radial Static Load Capacity
    2920 lbf
  • Seal Type
    FDA Approved Silicone w/ Stainless Steel Slinger
  • Series
    SUC
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590357475
  • UPC_NO
    1200106972747
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text