Motion
09906
Folded Towel Dispenser - White Color, 13.3 in Wide, 18.9 in High, 5.9 in Depth
Mi Item #04068118
MFR #09906
Price$60.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Folded Towel Dispenser - White Color, 13.3 in Wide, 18.9 in High, 5.9 in Depth
Mi Item #04068118
MFR #09906

Mfr description
09906 UNIVERSAL FLD. TOWEL DISPEN.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.60/each

Specifications

Dimensions

  • Depth
    5.9 in
  • Height
    18.9 in
  • Towel Width
    9.4 in
  • Width
    13.3 in

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    White
  • Dispenser Type
    Folded Towel Dispenser
  • For Use With Brand
    Kimberly Clark
  • For Use With Model
    01500, 01510, 01801, 01804, 01807, 01890, 01980, 02046, 13254
  • Paper Towel Fold Style
    C-Fold, Multi-Fold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)