Motion
7100E15V
Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 2, 120 gal Tank Capacity, Horizontal, 15 hp, 175 psi, 200 V, 230 V, 460 V, 575 V, 50 ft³/min
Mi Item #04068122
MFR #7100E15V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Cast Iron, Portable, Electric Motor, Number of Stages: 2, 120 gal Tank Capacity, Horizontal, 15 hp, 175 psi, 200 V, 230 V, 460 V, 575 V, 50 ft³/min
Mi Item #04068122
MFR #7100E15V

Mfr description
7100E15V 15HP 120GAL HORIZONTAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outlet Size
    1 in

Details

  • Air Pressure
    175 psi
  • Compressor Material
    Cast Iron
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    15 hp
  • Maximum Air Flow
    50 cfm
  • Number Of Motor Phases
    3
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Tank Capacity
    120 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Cast Iron
  • Voltage
    200 V, 230 V, 460 V, 575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)