1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PEER BEARING CO (SKF)
395A
Tapered Roller Bearing Cone - 2.5000 in Bore, 21.99 mm Width
MI ITEM #
04068196
MFR #
395A
Your Price
$67.38
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
PEER BEARING CO (SKF) 395A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PEER BEARING CO (SKF)
395A
Tapered Roller Bearing Cone - 2.5000 in Bore, 21.99 mm Width
MI ITEM #
04068196
MFR #
395A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$67.38
/each
(List
$92.99
)
Qty
Add to Cart
Overview
Mfr description
395A CONE
Specifications
Bore Diameter
2.5000 in
Product Type
Tapered Roller Bearing Cones
Cone Width
21.99 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data