Motion
AFF11C-N06D-T

SMC CORP OF AMERICA
AFF11C-N06D-T

MAIN LINE FILTER
MI ITEM #04068248
MFR #AFF11C-N06D-T
Your Price$309.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF11C-N06D-T

MAIN LINE FILTER
MI ITEM #04068248
MFR #AFF11C-N06D-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$309.01/each(List $327.80)

Overview

Mfr description
AFF11C-N06D-T MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2

Specifications

  • Filter Type
    Main Line Filter
  • Micron Rating
    3 micron
  • Port Size
    3/4 NPT
  • Bowl Material
    Metal Bowl
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    78 scfm
  • Bowl Options
    With Sight Glass
  • Series
    AFF
  • Body Size
    11C
  • Drain Method
    Automatic
  • Filter Rating
    3 μm
  • Element Life
    2 yr
  • Fluid Comp
    Air
  • Overall Length
    106 mm
  • Overall Width
    106 mm
  • Overall Height
    296 mm
  • Maximum Operating Pressure
    145 psi
  • Proof Pressure
    218 psi
  • Max Operating Temperature
    140 °F
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Standards Met
    CE,CSA,UL,JIS
  • Weight
    1.4 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text