Specifications
Dimensions
- Bore Diameter70 mm
- Outside Diameter110 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6014-2RLDC3 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6014-2RS C3 is a 70 mm bore radial/deep groove ball bearing with a 110 mm OD and 20 mm width, double sealed for long life.
- Manufacturer Catalog Number6014-2RS C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106789154
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)