Motion
6212 C3
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04068257
MFR #6212 C3
Price$97.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04068257
MFR #6212 C3

Mfr description
6212 C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.26/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6212-DC3V2 BALL BRG
  • Internal Clearance
    C3
  • Long Description
    The 6212 C3 is a 60 mm bore radial/deep groove ball bearing with a 110 mm OD and 22 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6212 C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106967736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)