Motion
FS2008
8 ft. Fiberglass 250 lb. Capacity Stepladder I
Mi Item #04068271
MFR #FS2008
Price$233.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 ft. Fiberglass 250 lb. Capacity Stepladder I
Mi Item #04068271
MFR #FS2008

Mfr description
FS2008 8' FIBERGLASS LADDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.96/each

Specifications

Dimensions

  • Base Spread
    52 in
  • Base Width
    25.2500 in, 641.35 mm
  • Bottom Width
    24-7/8 in
  • Height
    97.5000 in, 2476.50 mm
  • Ladder Size
    8 ft
  • Weight
    22 lbs

Details

  • Duty Rating
    Type I
  • Ladder Material
    Fiberglass
  • Ladder Type
    Stepladder
  • Load Capacity
    250 lb.
  • Material
    Fiberglass
  • Number of Steps
    7
  • Series
    FS2000
  • Standards Met
    ANSI, OSHA
  • Type
    Step Ladder
  • Weight Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)