Motion
MN1H-5/3B-D-2-C

FESTO CORPORATION
MN1H-5/3B-D-2-C

MN1H-5/3B-D-2-C VALVE
Mi Item #04068474
MFR #MN1H-5/3B-D-2-C
Price$529.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MN1H-5/3B-D-2-C

MN1H-5/3B-D-2-C VALVE
Mi Item #04068474
MFR #MN1H-5/3B-D-2-C

Mfr description
MN1H-5/3B-D-2-C VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.04/each

Specifications

Dimensions

  • Exhaust Port Size
    5 mm
  • Overall Width
    2.1260 in, 54 mm

Details

  • Base Type
    Air Solenoid Valve
  • Body Material
    Die-Cast Aluminum
  • Fluid Comp
    Compressed Air
  • Maximum Operating Pressure
    145.04 psi, 10 bar
  • Operating Temperature Range
    23 to 122 °F, -5 to 50 °C
  • Pressure
    43.51 to 145.04 psi, 3 to 10 bar
  • Standards Met
    ISO 5599-1
  • Valve Electric Connector Type
    Via N1 Coil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)