Motion
P2B 215-SRB-CLE-

SKF
P2B 215-SRB-CLE-

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04068661
MFR #P2B 215-SRB-CLE-
Price$1,225.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 215-SRB-CLE-

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #04068661
MFR #P2B 215-SRB-CLE-

Mfr description
P2B 215-SRB-CLE-H7(SYR 2.15/16 N/H7-118)
  • Factory assembled and lubricated units ready for use
  • Patented SKF concentric locking technology
  • Available in 3 pillow block designs and 3 flanged designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.64/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2-15/16 in
  • Overall Height  
    6.5313 in
  • Overall Length  
    10.4375 in
  • Overall Width
    2.6875 in
  • Weight
    31.53 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571986920
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    3400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth Seal
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)