Motion
Genesis® Commercial 2 in x 50 ft Black

FLEXAUST INC
Genesis® Commercial 2 in x 50 ft Black

Genesis® Commercial Ducting Hose - 2.000 in ID, 50 ft Length, Black polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 15.00 psi
Mi Item #04068808
MFR #Genesis® Commercial 2 in x 50 ft Black
Price$5.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® Commercial 2 in x 50 ft Black

Genesis® Commercial Ducting Hose - 2.000 in ID, 50 ft Length, Black polyethylene copolymer hose reinforced with an integral polyethylene helix, Polyethylene Material, 15.00 psi
Mi Item #04068808
MFR #Genesis® Commercial 2 in x 50 ft Black

Mfr description
6020001050 2" ID X 50' COMMERICAL BLACK
  • Double profile I-Helix construction for easy movement on surfaces
  • For industrial & commercial vacuum applications
  • Crush resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.99/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.250 in
  • Inside Diameter
    2.000 in
  • Length
    50 ft
  • Weight
    0.36 lbs/ft

Details

  • Application
    Agricultural, Air Duct Cleaning, Aluminum Refractory, Auto Tellers, Bilge Pumping, Car Wash, Carpet Floor Cleaning, Conduit, Fertilizer Broadcasting, Furnace Duct Cleaning, Industrial Vacuum Cleaners, Marine Sanitation, Paper Trim Conduit, Pet & Animal Grooming Equipment, Plastic Bag Machines, Pumper, Residential Vacuum Cleaners, Sewer & Waste, Sprayers, Starch Transfer, Suction, Wave Pool Blowers
  • Color
    Black
  • Construction
    Black polyethylene copolymer hose reinforced with an integral polyethylene helix
  • Hose Material
    Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6020001050
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® Commercial
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    15.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)