Specifications
Dimensions
- Bore Diameter1 in
- Inner Ring Width1.0630 in
- Outer Ring Width0.5910 in
- Outside Diameter2.0472 in
- Overall Width1.0630 in
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Locking DeviceSet Screw
- Manufacturer Catalog
- Manufacturer Upc Number8865590048359
- Radial Dynamic Load Capacity3150 lbf
- Radial Static Load Capacity1610 lbf
- Seal TypeRST
- SeriesFHSR
- UPC_NO1200106126478
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)