Motion
3903 2RS
Double Row Angular Contact Bearing - 17 mm Bore, 30 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04068990
MFR #3903 2RS
Price$186.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 17 mm Bore, 30 mm OD, 10 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04068990
MFR #3903 2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.09/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    10 mm

Details

  • Bearing Material
    52100 Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    3903-2RS
  • Manufacturer Upc Number
    4012802470710
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802470710

Overview

Mfr description
3903-2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought