Motion
NA 4822

SKF
NA 4822

Needle Roller Bearing - 110 mm Bore, 140 mm OD, 30 mm Width, Open
Mi Item #04068998
MFR #NA 4822
Price$1,228.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NA 4822

Needle Roller Bearing - 110 mm Bore, 140 mm OD, 30 mm Width, Open
Mi Item #04068998
MFR #NA 4822

Mfr description
NA 4822 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,228.41/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    2.48 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NA 4822 Needle Roller Bearing features a 110 mm bore diameter, 140 mm outside diameter, 30 mm overall width, open closure type, and a weight of 2.48 lbs, making it ideal for heavy machinery.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577720122
  • Max Rpm
    3800 rpm
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    93.5 kN
  • Radial Static Load Capacity
    232 kN
  • Series
    NA
  • UPC_NO
    7316577720122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)