Motion
W 608-2Z/R799

SKF
W 608-2Z/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04069114
MFR #W 608-2Z/R799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 608-2Z/R799

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04069114
MFR #W 608-2Z/R799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W 608-2Z/R799 BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Precision Rating
    Not Rated
  • Finish Coating
    Stainless Steel
  • Bearing Material
    Stainless Steel
  • Cage Material
    Stamped Stainless Steel
  • Fillet Radius
    0.3 mm
  • Max Rpm
    38000 rpm
  • Series
    W6000
  • Radial Dynamic Load Capacity
    1.99 kN
  • Radial Static Load Capacity
    0.78 kN
  • Manufacturer Catalog Number
    W 608-2Z/R799
  • Manufacturer Upc Number
    7316574320929
  • UPC_NO
    7316574320929
  • Weight
    0.03 lbs
  • Description
    W 608-2Z/R799 BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing has 8 mm bore diameter, double shielded closure, 22 mm outside diameter, and 7 mm overall width, ideal for small radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text