Motion
50101
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 40 Grit, 13000 RPM, Package Qty: 10
MI ITEM #04069308
MFR #50101
List Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 7/8 in Non-Threaded Arbor, Type 29, 4-1/2 in Disc Diameter, 40 Grit, 13000 RPM, Package Qty: 10
MI ITEM #04069308
MFR #50101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.98/each for your price

Overview

Mfr description
50101 4-1/2" ABRASIVE FLAP DISC 40 CER
  • Top coated for cool grinding, protecting high-value parts from heat discoloration
  • Prevents loading on soft alloys like aluminum
  • Contaminant-free (contains less than 0
  • 1% Fe, S, Cl)
  • Conical disc shape maximizes surface contact for aggressive stock removal on flat surfaces
  • Ceramic alumina (CA) grains are self-sharpening micro-fracturing crystals that expose sharp edges, maintaining a high cut-rate for the life of the grain
  • 7/8" open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best on steel, stainless steel, aluminum, and other hard-to-grind metals

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    40
  • Backing Material
    Cloth
  • Application
    Finishing, Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382501013
  • UPC_NO
    012382501013
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text