Motion
50103
Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 13000 rpm
Mi Item #04069310
MFR #50103
Price$12.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 13000 rpm
Mi Item #04069310
MFR #50103

Mfr description
50103 4-1/2" ABRASIVE FLAP DISC 80 CER
  • Fast cutting action on aluminum, stainless steel and other hard-to-grind metals
  • Cool Cutting Protecting High Value Parts from Heat Discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.98/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Ceramic Alumina
  • Grit Number
    80
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50103
  • Manufacturer Upc Number
    012382501037
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Tiger Ceramic
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382501037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)