Motion
50105
Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13000 rpm
Mi Item #04069312
MFR #50105
Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 29, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13000 rpm
Mi Item #04069312
MFR #50105

Mfr description
50105 4-1/2" ABR FLAP DISC 40 CER 5/8-11
  • Top coated for cool grinding, protecting high-value parts from heat discoloration
  • Prevents loading on soft alloys like aluminum
  • Contaminant-free (contains less than 0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.20/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    2.60 lbs

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Finishing, Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Ceramic Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50105
  • Manufacturer Upc Number
    012382501051
  • Max Rpm
    13000 rpm
  • Package Qty
    10
  • Series
    Tiger Ceramic
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382501051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)