Motion
50109
Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 8600 rpm
Mi Item #04069316
MFR #50109
Price$30.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, 40 Grit, 8600 rpm
Mi Item #04069316
MFR #50109

Mfr description
50109 7" ABR FLAP DISC 40 CER 7/8 AH
  • Fast cutting action on aluminum, stainless steel and other hard-to-grind metals
  • Cool Cutting Protecting High Value Parts from Heat Discoloration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.28/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Non-Threaded
  • Backing Material
    Cloth
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Ceramic Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    50109
  • Manufacturer Upc Number
    012382501099
  • Max Rpm
    8600 rpm
  • Package Qty
    10
  • Series
    Tiger Ceramic
  • Substrate
    Phenolic
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382501099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)