Motion
50112
Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 36 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069319
MFR #50112
Your Price$28.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 36 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069319
MFR #50112

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.65/each(List $32.95)

Overview

Mfr description
50112 7" ABR FLAP DISC 36 CER 5/8-11 AH
  • Fast cutting action on aluminum, stainless steel and other hard-to-grind metals
  • Cool Cutting Protecting High Value Parts from Heat Discoloration

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    36
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Not Trimmable
  • Manufacturer Upc Number
    012382501120
  • UPC_NO
    012382501120
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text