Motion
50113
Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069320
MFR #50113
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Flap Disc - 5/8-11 in Threaded Arbor, Type 29, 7 in Disc Diameter, 40 Grit, 8600 RPM, Package Qty: 10
MI ITEM #04069320
MFR #50113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.95/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Disc Diameter  
    7 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 29
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Upc Number
    012382501136
  • Trimmable
    Not Trimmable
  • UPC_NO
    012382501136

Overview

Mfr description
50113 7" ABR FLAP DISC 40 CER 5/8-11 AH
  • Fast cutting action on aluminum, stainless steel and other hard-to-grind metals
  • Cool Cutting Protecting High Value Parts from Heat Discoloration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought