Motion
50123
4-1/2" Tiger Ceramic Abrasive Flap Disc,Conical (TY29),Trimmable, 80C, 5/8"-11 UNC Nut
MI ITEM #04069328
MFR #50123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Tiger Ceramic Abrasive Flap Disc,Conical (TY29),Trimmable, 80C, 5/8"-11 UNC Nut
MI ITEM #04069328
MFR #50123

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50123 4-1/2" ABR FLAP DISC 80 CER 5/8-11
  • Fast cutting action on aluminum, stainless steel and other hard-to-grind metals
  • Cool Cutting Protecting High Value Parts from Heat Discoloration

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Backing Material
    Cloth
  • Application
    Grinding
  • Trimmable
    Trimmable
  • Manufacturer Upc Number
    012382501235
  • UPC_NO
    012382501235
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text