Motion
56277
6" x 3/32" Wolverine Type 27 Cutting Wheel, A24R, 7/8" A.H.
MI ITEM #04069335
MFR #56277
List Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 3/32" Wolverine Type 27 Cutting Wheel, A24R, 7/8" A.H.
MI ITEM #04069335
MFR #56277

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.95/each for your price

Overview

Mfr description
56277 6" X 3/32" TYPE 27 CUTTING WHEEL
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.3000 in
  • Overall Length
    6.0000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Resinoid
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Cutting
  • Manufacturer Upc Number
    012382562779
  • UPC_NO
    012382562779
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Overall Width
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text