Specifications
Dimensions
- Size0.13 in
- Tip Size0.13 in
Details
- Body MaterialCopper
- For Use With1237S, 360, 362, 363, 37UG, 4037S, 537S
- Package Quantity1
- Soldering TypeSoldering Iron
- Tip ConfigurationChisel
- Tip TypeScrew On
- Type1/4 In Thread On
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)