Motion
FF90178-11
Aeroquip O-Ring
MI ITEM #04069495
MFR #FF90178-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip O-Ring
MI ITEM #04069495
MFR #FF90178-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.44 in
  • Inside Diameter
    0.3125 in
  • Length
    0.06 in
  • Outside Diameter
    0.4375 in
  • Thickness
    0.0625 in
  • Weight
    0.82 lb
  • Width
    0.44 in

Details

  • Accessory Type
    O-Rings
  • Color
    Green
  • Manufacturer Catalog Number
    FF90178-11
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)

Overview

Mfr description
FF90178-11 O-RING
  • Available in a variety of sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought