Motion
FF9872-04
Eaton Aeroquip FF9766 Series Cap - Buna-N
MI ITEM #04069505
MFR #FF9872-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF9766 Series Cap - Buna-N
MI ITEM #04069505
MFR #FF9872-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF9872-04 CAP,AC
  • No power supply needed
  • No guess work
  • No leaking crimps
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Fluid Connector Kits
  • Material
    Buna-N
  • Height
    0.590 in
  • Width
    0.590 in
  • Length
    0.560 in
  • Overall Length
    0.560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text