Motion
FJ3162-0808S
Eaton Aeroquip FJ3162 Series E-Z Clip System A/C Refrigeration Products Female O-ring Long Pilot with Switch Port 7/16-20 - Carbon Steel
Mi Item #04069511
MFR #FJ3162-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FJ3162 Series E-Z Clip System A/C Refrigeration Products Female O-ring Long Pilot with Switch Port 7/16-20 - Carbon Steel
Mi Item #04069511
MFR #FJ3162-0808S

Mfr description
FJ3162-0808S FITTING,AC
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    0.500 in
  • End 2 Size
    0.500 in
  • Height
    0.880 in
  • Length
    4.090 in
  • Overall Length
    4.090 in
  • Weight
    0.15 lb
  • Width
    0.880 in

Details

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Thread
    3/4-16
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)