Motion
FJ3289-01-0808S

DANFOSS AEROQUIP LLC
FJ3289-01-0808S

Eaton Aeroquip FJ3289 Series E-Z Clip System A/C Refrigeration Products Female O-ring Long Pilot with Charge Port 7/16-20 90° Elbow - Carbon Steel
MI ITEM #04069513
MFR #FJ3289-01-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AEROQUIP LLC
FJ3289-01-0808S

Eaton Aeroquip FJ3289 Series E-Z Clip System A/C Refrigeration Products Female O-ring Long Pilot with Charge Port 7/16-20 90° Elbow - Carbon Steel
MI ITEM #04069513
MFR #FJ3289-01-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3289-01-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Male
  • End 1 Size
    1/2 in
  • End 1 Thread
    3/4-16
  • End 2 Size
    0.500 in
  • Outside Diameter
    0.875 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.310 in
  • Height
    1.620 in
  • Width
    0.880 in
  • Length
    4.610 in
  • Weight
    0.20 lb
  • Overall Length
    4.610 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text