Motion
FJ5995-0808S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer with High Side R134a Port - Carbon steel
MI ITEM #04069514
MFR #FJ5995-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Splicer with High Side R134a Port - Carbon steel
MI ITEM #04069514
MFR #FJ5995-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ5995-0808S FITTING
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.500 in
  • Material
    Carbon steel
  • Inside Diameter
    0.320 in
  • Height
    0.550 in
  • Width
    0.550 in
  • Length
    5.610 in
  • Weight
    0.23 lb
  • Overall Length
    5.610 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text