Motion
FT1357
Eaton Aeroquip FT1357 E-Z Clip - Tooling Package
MI ITEM #04069515
MFR #FT1357
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FT1357 E-Z Clip - Tooling Package
MI ITEM #04069515
MFR #FT1357

Mfr description
FT1357 PLIERS
  • Compatible for sizes -04 through -12
  • E-Z clip pliers for easy hose assembly construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    1.470 in
  • Tool Weight
    1.97 lb

Details

  • Additional Details
    FC Assembly Equipment
  • Part Type
    Tooling Package

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)