Overview
Mfr description
1/20 HP,1075 / 3 SPD,4136,208-230 V,42Y
Specifications
- Motor CategoryBlower/Fan Motor
- Motor Phase1 ph
- Motor Horsepower1/20 hp
- Synchronous Rpm1200 rpm
- Motor Supply Voltage208-230 V
- Frame Size42Y
- Enclosure TypeOPEN
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM1075 rpm
- Thermal ProtectionAutomatic
- Full Load Current0.55 A
- Motor Poles6-pole
- Description Keyword1/20 hp
- Shaft Diameter0.3750 in
- Frame MaterialSteel
- Insulation ClassB
- Standards MetNEMA
- Weight8.38 lbs
- Harmonization Code8501.10.6020
- ApplicationsTerminal Air Conditioners Or Heat Pump Units
- Manufacturer Product Page
- Mounting TypeBracket
- Product TypeAir Handling (HVAC) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data