Motion
62250-CF14
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1 NLGI Grade, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #04069860
MFR #62250-CF14
Price$20.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Aluminum Complex, Hydroxy, White Mineral Oil Composition, 1 NLGI Grade, Transparent Color, Food Grade, Water Resistant, -4 to +350 °F
Mi Item #04069860
MFR #62250-CF14

Mfr description
62250-CG NO-TOX FG CLEAR GREASE 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.11/each

Specifications

Dimensions

  • NLGI Grade
    1
  • Weight
    13.88 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    Transparent
  • Composition
    Aluminum Complex, Hydroxy, White Mineral Oil
  • Dropping Point
    +526 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    -4 °F
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Series
    No-Tox
  • Temperature Range
    -4 to +350 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)