Motion
VG-SS316-R-20

SYSTEM PLAST
VG-SS316-R-20

VG-SS316-R-20 GUIDE RAIL
MI ITEM #04070450
MFR #VG-SS316-R-20
Price$11.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-SS316-R-20

VG-SS316-R-20 GUIDE RAIL
MI ITEM #04070450
MFR #VG-SS316-R-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.96/ft

Specifications

Dimensions

  • Length
    240.0000 in
  • Maximum Sheath Width
    0.6700 in
  • Overall Height
    0.6700 in
  • Overall Width
    0.6700 in
  • Weight
    0.44 lbs
  • Width
    0.6700 in

Details

  • Accessory Type
    Conical Guides
  • Additional Details
    Round Rail Guide: 0.67"W X 0.67"H X 240"L White UHMW-PE
  • Color
    White
  • Insert Material
    UHMWPE
  • Manufacturer Catalog Number
    VG-SS316-R-20
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405472006
  • Material
    UHMW-PE
  • Rail Type
    Tabletop

Overview

Mfr description
VG-SS316-R-20
  • Ram extruded UHMW-PE. Ultra high molecular weight material can be used in a variety of applications. Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage. Low friction High wear resistance FDA & USDA complaint material. 316 stainless steel sheath.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought