Motion
1F40106-06
1F40106 Series O-Ring -
MI ITEM #04070460
MFR #1F40106-06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1F40106 Series O-Ring -
MI ITEM #04070460
MFR #1F40106-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1F40106-06 O-RING,AC
  • No guess work
  • No power supply needed
  • No leaking crimps

Specifications

  • Height
    0.300 in
  • Inside Diameter
    0.217 in
  • Length
    0.040 in
  • Thickness
    0.039 in
  • Width
    0.300 in
  • Weight
    0.01 lb
  • Outside Diameter
    0.300 in
  • Material
    Hydrogenated Nitrile Butadiene Rubber (HNBR)
  • Item Type
    O-Rings and Gaskets
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text