Motion
7260B-7270B

HAWS CORPORATION
7260B-7270B

Eye/face Wash Station - Wall Mount, Push Flag Activation, ABS Bowl Material
Mi Item #04070565
MFR #7260B-7270B
Price$550.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAWS CORPORATION
7260B-7270B

Eye/face Wash Station - Wall Mount, Push Flag Activation, ABS Bowl Material
Mi Item #04070565
MFR #7260B-7270B

Mfr description
7260B EYE/FACE WASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.62/each

Specifications

Dimensions

  • Bowl Dimensions
    11 in
  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    ABS
  • Bowl Style
    Round
  • Color
    Green
  • Color Finish
    Green
  • Flow Rate
    6 gpm
  • Gallon Capacity
    3.7 gpm
  • Includes
    Wall Bracket
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eye/Face Wash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)