Motion
7261-7271
Eye/face Wash Station - Pedestal Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #04070567
MFR #7261-7271
Price$982.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye/face Wash Station - Pedestal Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #04070567
MFR #7261-7271

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$982.23/each

Specifications

Dimensions

  • Bowl Dimensions
    11 in
  • Height
    38.0000 in
  • Inlet size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    ABS
  • Bowl Style
    Bowl
  • Color
    Green
  • Color Finish
    Green
  • Flow Rate
    6 gpm
  • Gallon Capacity
    3.7 gpm
  • Mount Type
    Pedestal
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eye/Face Wash

Overview

Mfr description
7261 EYE/FACE WASH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought