Motion
7361-7461
Eye/face Wash Station - Pedestal Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #04070578
MFR #7361-7461
Price$1,258.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye/face Wash Station - Pedestal Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #04070578
MFR #7361-7461

Mfr description
7361 EYE/FACE WASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,258.11/each

Specifications

Dimensions

  • Bowl Dimensions
    11 in
  • Height
    38.0000 in
  • Inlet size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Flow Rate
    6 gpm
  • Material
    Stainless Steel
  • Mount Type
    Pedestal
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eye/Face Wash

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)