Motion
7433FP
Eyewash Station - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #04070579
MFR #7433FP
Price$2,155.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eyewash Station - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #04070579
MFR #7433FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,155.85/each

Specifications

Dimensions

  • Bowl Dimensions
    11 in
  • Inlet size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Flow Rate
    1.2 gpm
  • Includes
    Wall Bracket
  • Material
    Stainless Steel
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eyewash

Overview

Mfr description
7433FP EYE/FACE WASH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought