Motion
7460
Eye/face Wash Station - Push Flag Activation, Stainless Steel Bowl Material
Mi Item #04070580
MFR #7460
Price$1,007.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye/face Wash Station - Push Flag Activation, Stainless Steel Bowl Material
Mi Item #04070580
MFR #7460

Mfr description
7460 EYE/FACE WASH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,007.80/each

Specifications

Dimensions

  • Bowl Dimensions
    11 in
  • Inlet Size
    1/2 in

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1, CSA
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Flow Rate
    12 gpm
  • Gallon Capacity
    3.7 gpm
  • Material
    Stainless Steel
  • Product Type
    Eye & Face Wash Stations
  • Type
    Eye/Face Wash
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)