Motion
7500
Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 16gal, Material: Polyethylene
MI ITEM #04070584
MFR #7500
Price$558.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Contained Portable Eye Wash Station, Duration of Flow: 15min, Capacity: 16gal, Material: Polyethylene
MI ITEM #04070584
MFR #7500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$558.98/each

Specifications

Dimensions

  • Depth
    19-1/2 in
  • Height
    22-1/2 in
  • Width
    22-1/2 in

Details

  • Activation Method
    Pull Down
  • Approval Listing Regulations
    ANSI Z358.1
  • Capacity
    16 gal (US)
  • Color
    Yellow
  • Color Finish
    Yellow
  • Duration of Flow
    15 min
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Flow Rate
    0.4 gpm
  • Gallon Capacity
    .4 gpm
  • Includes
    Wall Bracket
  • Material
    Polyethylene
  • Mount Type
    Portable, Wall
  • Product Type
    Self-Contained Portable Eye Wash Stations
  • Type
    Portable Eye Wash Station

Overview

Mfr description
7500 16-GALLON EYEWASH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought