Motion
7601.37
7601.37
MI ITEM #04070592
MFR #7601.37
List Price$14,987.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7601.37
MI ITEM #04070592
MFR #7601.37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,987.90/each for your price

Overview

Mfr description
7601.37 EYEWASH

Specifications

  • Type
    Pressurized with Drench Hose
  • Capacity
    13 gal (US)
  • Mount Type
    Portable
  • Eye Wash Liquid Type
    Water Preservative
  • Eye Wash Liquid Included
    Eye Wash Liquid Included
  • Material
    Stainless Steel
  • Flow Rate
    6-1/4 gpm
  • Flow Pressure
    160 psi
  • Height
    60 in
  • Depth
    27 in
  • Approval Listing Regulations
    ANSI Z358.1, CSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text